Jewett Cameron Company CL 66150 10 ft. Length Modular Kennel Welded Wire kit
Mfr # CL 66150
Zoro # G003959586
Product Information
- Brand Jewett Cameron Company
- MFR # CL 66150
- Zoro # G003959586
- UPC # 760582661500
- Country of Origin China
- Category Pet Crates & Carriers
Description
Lucky Dog Professional Modular Kennels have pre-assembled panels making set-up quick and easy for consumers. The modular design provides extra versatility for customization. Provide your pet and companion with plenty of exercise space in a welded wire modular kennel system. Simply stand panels upright in desired configuration and bolt together for support. 2 in. x 4 in. (mesh size) 8-gauge welded wire is attached directly to the 100% commercial grade steel frame with a drill and weld method; there are no bands, ties, or bolts required for the mesh. Square corner design and dog safe lockable latch further safeguards your pet from injury. 1 in. legs on each panel allow kennel installations to be easily cleaned. Two clamps w/ nuts and bolts per panel are supplied for connecting panels together. Exposed tubing on top of kennel are equipped with pipe plugs. Built in hinge system makes gates and animals secure. Panels ship by common carrier (large truck). Lucky Dog line of modular kennel panels and gates delivers the highest quality performance and versatility of any kennel panel program on the market. This kennel has a commercial grade steel frame, welded wire mesh and a round tube design.
Features:- 100% Commercial grade Steel
- 1 in. extended legs for easy cleaning
- Hardware included to secure the panels
- 8 gauge heavy duty 2x4 welded wire mesh
- Center weld process eliminates sharp edges
- After weld two step powder coating process
- Only screwdriver and adjustable wrench needed for assembly
- Modular, square-tube panels offer greater stability and design flexibility
- Silver Powder Coated
- Dimension - 6 H x 5 W x 10 L ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Radiator Fan For Kubota B2320DT B2320DTN-1 B2320DTWO B2320HSD 16264-74110 (1906-1002)
- MTD Control-Trigger W (746-0950A)
- SUNCASTRP 18 Poly Snow Shovel (SN100012)
- SCOTTS SPREADER ELITE 30# (75902)
- OASIS Pocket Pet Carriers for Small Animals, Disposable, Cardboard, 12 Per Case (PET-PC)
- NEW AGE New Age EHRH005 Habitat N Home Jumbo Park Avenue Hutch (EHRH005)
- A&E CAGE A&E Cage SA3221H PL-BK Large - 4 Level Small Animal Cage On Casters; Platinum And Black (SA3221H PL/BK)
- WEATHERTECH Pet Barrier Storage Bag (84PB16)
- MIDWEST CONTAINER & INDUSTRIAL SUPPLY - Folding Crate Pan 48 Inch - 10PAN (467506)
- RICHELL USA Richell USA 94189 Deluxe Freestanding Pet Gate with Door Medium - Brown (94189)
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- Jewett Cameron Company Pet Crates & Carriers