Jewett Cameron Company CL 66137 10 ft. Length Modular Kennel with Shade Cloth Roof
Mfr # CL 66137
Zoro # G603959597
Product Information
- Brand Jewett Cameron Company
- MFR # CL 66137
- Zoro # G603959597
- UPC # 760582661371
- Country of Origin China
- Category Pet Crates & Carriers
Description
Lucky Dog Professional Modular Kennels have pre-assembled panels making set-up quick and easy for consumers. The modular design provides extra versatility for customization. Provide your pet and companion with plenty of exercise space in a welded wire modular kennel system. Simply stand panels upright in desired configuration and bolt together for support. 2 in. x 4 in. (mesh size) 8-gauge welded wire is attached directly to the 100% commercial grade steel frame with a drill and weld method; there are no bands, ties, or bolts required for the mesh. Square corner design and dog safe lockable latch further safeguards your pet from injury. 1 in. legs on each panel allow kennel installations to be easily cleaned. Two clamps w/ nuts and bolts per panel are supplied for connecting panels together. Exposed tubing on top of kennel are equipped with pipe plugs. Built in hinge system makes gates and animals secure. Panels ship by common carrier (large truck). Lucky Dog line of modular kennel panels and gates delivers the highest quality performance and versatility of any kennel panel program on the market. This kennel has a commercial grade steel frame, welded wire mesh and a round tube design.
Features:- Shade Cloth Roof included with this kennel
- 100% Commercial grade Steel
- 1 in. extended legs for easy cleaning
- Hardware included to secure the panels
- 8 gauge heavy duty 2x4 welded wire mesh
- Center weld process eliminates sharp edges
- After weld two step powder coating process
- Only screwdriver and adjustable wrench needed for assembly
- Modular, square-tube panels offer greater stability and design flexibility
- Silver Powder Coated
- Dimension - 6 H x 5 W x 10 L ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED Red 24 in. Gnome Yard Decor (54284-71)
- AGRI-FAB 85 lb. capacity Broadcast Push Spreader (45-0388)
- ZIPPO Lighter Insert - Arc (65828)
- BULLY TOOLS Tamper, 9, 75"x9, 75", 3/8" Thick Steel Pl (92540)
- AZIMPORT AZImport BC514AHK Motion Sensor Chirping & Dancing Bird (BC514AHK)
- FARNAM PET PRODUCTS FARNAM PET-100520392 Adams Plus Flea & Tick Collar For Cat (100520392)
- HOME BAZAAR Home Bazaar HB-2031 Sag Harbor Birdhouse - Signature Series Blue with Mansard Roof (HB-2031)
- PETEDGE ProSelect Empire Cage Med S (ZW179 37)
- WOODLINK WoodLink FLICKER 2-1/2" Hole Flicker House (24341)
- PAWSMARK Plastic Bowl Shaped Sleeping Bed House Cat Cave Lounge with Ball Toy (QI003726)
- SONGBIRD ESSENTIALS Songbird Essentials SE3880101 White Tail Deer Birdhouse (SE3880101)
- Jewett Cameron Company Pet Crates & Carriers