Jewett Cameron Companies

Lucky Dog European Style Modular Dog Kennel 72"H x 60"W x 120"L, Black


product price: $1,929.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

our lucky dog kennel, european panel system is the best of the best when it comes to safe pet containment. The clean lines of the dog kennel panels, no sharp edges and black powder coat finish are perfect for any setting. Lucky dog european modular kennel systems are 5 ft. Wide and 6 ft. High. Our 2-1/2 in. Vertical upright spacing, may not be ideal for your smaller breed and/or puppy, however it is suitable for all other dog containment needs. This modular panel system allows you to customize your layout to suit your pet's needs for comfort and space as an efficient outdoor dog kennel. Always ensure your pet is properly trained to enjoy their personal space, prior to using the kennel system. Kennel panels are all welded tubular construction eliminating sharp edges for safety. Gate panel has 29-3/4" wide opening for easy access. Stabilizer bar is welded 33" from bottom for extra strength. 1-1/2" opening on the bottom for easy cleaning. Two-step powder coated process, after welding to resist rust. Undercoat is zinc-enriched primer with a top tiger polyester black powder coat. Package includes panels, gate panels, clamps and gate latch.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.