Shop All Fences & Gates
Jewett Cameron Companies
Jewett Cameron Perimeter Patrol Euro Style Welded Tube 4 Panel 60"W x 72"H, Black Tiger Textured
Mfr # RF 0505 EDP
Zoro # G705989294
product price: $1,108.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,108.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jewett Cameron Companies
- MFR # RF 0505 EDP
- Zoro # G705989294
- UPC # 612634210191
- Country of Origin China
- Category Fences & Gates
Description
welded tubular panel is completely constructed of tubing. Perimeter patrol temporary fence panels are constructed of high grade steel with a premium finish to resist rust and corrosion giving you years of worry-free service. This heavy duty panel has welded vertical bars with additional support bar welded at the center point-assembled panels simply clamp together, no tools required. Base feet plates included. Outer frame and center support is made of 1-1/8" square tube, with a .039" wall thickness. Vertical tubes are 1-1/8" diameter. Black tiger polyester powder coat finish. Kit contains: 4- 5'w x 6'h welded bars panels with clamps (20 linear feet), 5 base feet..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 2 gal. Durable Funnel Top Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (31440)
- IMPERIAL CAT Imperial Cat 01110 Step N Play Pet Steps (1110)
- TRUE TEMPER #10 Not Applicable Grain Scoop, Plastic Blade, 48 in L Wood Wood Handle (1680100GR)
- ZORO SELECT Chn Lnk Fbrc, 4 ft.x50 ft. Mesh 2-3/8 In. (4LVK7)
- JEWETT CAMERON COMPANIES Estate 6'W x 6'H King Cedar Aluminum/Composite Horizontal Fence - Starter Section-SURFACE MOUNT (EF ES2216)
- JEWETT CAMERON COMPANIES Estate 4'W x 6'H Black Rose Aluminum/Composite Adjustable Single Fence Gate Kit - IN GROUND ONLY (EF ET1226)
- JEWETT CAMERON COMPANIES Estate 10'W x 6'H Black Rose Aluminum/Composite Adjustable Fence Double Gate Kit -IN GROUND ONLY (EF ET2226)
- JACKSON WIRE Jackson Wire 10177014 Rabbit Fence, 50 ft L, 28 in H, 16/14 ga (10177014)
- YARDGARD Welded Wire Fence, 14 ga., 60"X100 ft. (308313B)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 66-1/4" (US963117)
- JAYDEE ORION Privacy Screen Fence, Green, 6ftX50ft (10-117)
- Jewett Cameron Companies Fences & Gates