Jewett Cameron

5 ft x 15 ft Tarp, Black


product price: $82.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finished Size 5 ft x 15 ft
  • Color Black
  • Tarp Finished Length 5 ft
  • Tarp Finished Width 15 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Finished Size 5 ft x 15 ft
Tarp Finished Length 5 ft
Tarp Finished Width 15 ft

Details

Color Black
Item Tarp

Description

Black Kennel Cover Tarp

To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.

Features
  • All-weather, waterproof cover, UV protected
  • Reinforced tie-down grommets
  • Helps protect from sun, snow and rain
  • Elastic ties not included
  • Frame not included
Specifications
  • Color: Black
  • Size: 5 x 10 ft.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.