Shop All Thermometers
Jewell Instruments Paper
Triplett Pin & Pinless Moisture Meter, Wood/Building Materials
Mfr # MS150
Zoro # G008588057
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jewell Instruments Paper
- MFR # MS150
- Zoro # G008588057
- Country of Origin China
- Category Thermometers
Description
The triplett ms150 measures moisture content in wood 5 to 50% and other building materials 1.5 to 33%. Use pinless measurement 6 to 99.9% for non-invasive testing. Low, medium and high icons indicate moisture level and an audible indicator increases as the moisture level gets higher for quickly scanning large areas. A lock button freezes measurement on screen for hard to see areas. For home inspection, water damage restoration, lumber yards, painting, paper mills, textile, clothing manufacturing, and other industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312SS04TXCG60#)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (142-SC-00-OO-25P)
- ZORO SELECT Modular Test Lead Kit, Length 48 In (4WRC4)
- JEWELL INSTRUMENTS PAPER Triplett Humidity & Temperature Indicator, 10 to 99%RH, 32 to 122F (RHT22)
- JEWELL INSTRUMENTS PAPER Triplett USB PDF Temperature, Humidity & Pressure Datalogger, 24,000 Readings Each (RHDL30)
- WIKA Tg53 5In 1/2In 9In 0-250F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 7-1/2In 200-1000F Npt Bimetal Thermometer (TG53)
- GENERAL TOOLS THERMOMETER DELUXE DIGITAL STEM (GNHDT304K)
- SUPCO Digital Precision I.C. Thermometer, -40 Degrees to 199.9 Degrees F (PT100)
- BEL-ART H-B® B60900-1600 DURAC® Calibrated Electronic Stainless Steel Stem Thermometer (B60900-1600)
- Jewell Instruments Paper Thermometers