Shop All Fixed Gas Detectors
Jewell Instruments Paper
Triplett Formaldehyde and TVOC Meter, Backlit Dual LCD
Mfr # FM260
Zoro # G308588054
Free Shipping & Returns
$681.99
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
- Brand Jewell Instruments Paper
- MFR # FM260
- Zoro # G308588054
- UPC # 614395003241
- Country of Origin China
- Category Fixed Gas Detectors
Description
The triplett model fm260 formaldehyde and tvoc meter can simultaneously display real-time measurements of hcho/ch2o formaldehyde and tvoc total volatile organic compounds concentrations in the air. Potential sources for tvocs include paints, finishes, adhesives, cigarette smoke, pesticides, personal care products, car exhaust, new furnishings, wall coverings, household cleansers, and cooking fuels. Chemicals include: acetone, ethylene glycol, formaldehyde, xylene, 1,3butadiene, tetrachloroethene, hydrogen sulfide, ammonia, toluene, benzene, methylene chloride, perchloroethylene, and mtbe. The meter features fuel cell formaldehyde sensor technology for high accuracy measurement, a backlit dual lcd, two selectable units of measure ppm, mg/m, audible and visual high/low alarms for hcho. Auto power off conserves battery life. Includes rechargeable 7.4v li-po battery and ac charger/adapter. 1-year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- LYLE Reserved Parking Parking Sign, 18" x 12, FD01R (FD01R)
- MUCK BOOT CO Size 9 Men's Steel Steel Toe Boot (ASP-STL-BL-090)
- HONEYWELL UVEX Reading Glasses, +1.0, Clear, Polycarbonate (S3760)
- MACURCO Fixed Carbon Dioxide Detector (CD-6B)
- MACURCO Fixed Gas Detector, NO2, 4-1/2in.Hx4in.W (TX-12-ND)
- MACURCO Gas Detector, Controller, Transducer (CD-6MC)
- TESTO NO sensor 330LL, G /330i (0393 0151)
- MACURCO Fixed Gas Detector, CH4, C3H8, H2, Digital (GD-12)
- MACURCO Fixed Gas Detector, NH3, 4-1/2in.Hx4in.W (TX-12-AM)
- MACURCO Gas Detector, CO, 0 to 400 ppm (CM-E1)
- Jewell Instruments Paper Gas Detection