Shop All Wall Mounted Bathroom Faucets
Jewel Faucet
Jewel Faucet 16681-91 Single Hole Wall Mount Lavatory Faucet; Antique Nickel Designer Finish
Mfr # 16681-91
Zoro # G503734690
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jewel Faucet
- MFR # 16681-91
- Zoro # G503734690
- Country of Origin China
- Category Wall Mounted Bathroom Faucets
Description
The showpiece of any bath, presents this Designer Finished single Lever Handle Single Hole Wall Mount Faucet With the trim and in-wall body. The temperature control is on the spout and volume control on the aerator. This unique faucet has solid brass construction and a smooth operating ceramic disc valve for reliable service. The Modern design makes for a unique bath presentation. This sleek and simple series can be described as minimalist for the modern. Combining simple forms with sensual design, Series J16 proves that less can definitely be more.
Features- Designer contemporary style adds a unique flair to any home.
- Durable and attractive PVD Finish.
- Ceramic Disc Valving for the most reliable, longest lasting service.
- Single Handle wall mount lavatory faucet.
- Progressive temperature control valve.
- Water volume control on aerator.
- Includes in-wall body and trim.
- Heavy Solid Brass Construction.
- 1.5 Gal/Min. Max at 60psi.
- Collection Name - J16 Bath Series.
- Control on the Spout, Designer Finish.
- Decorative Finish - Antique Nickel
- Dimension - 17 L x 10 W x 4 D in.
- Item Weight - 7 lbs..
- Made in Italy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Bathroom Faucet Brushed Nickel (6400BN)
- B & K Utility Tub 20G All In 1 (14CP)
- JOMAR VALVE 2-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Standard White (Z5955SS-EL-STS)
- ESSEX KS1212BEX Wall Mount Bathroom Faucet (KS1212BEX)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-TT)
- DELTA Single Handle Wall Mount Bathroom Faucet (T3559LF-BLWL)
- WILSHIRE KS7122WLL Two-Handle Wall Mount Bathroom Faucet (KS7122WLL)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- WILSHIRE KS1215WLL Wall Mount Bathroom Faucet (KS1215WLL)
- CELEBRITY KS7121WCL Two-Handle Wall Mount Bathroom Faucet (KS7121WCL)
- Jewel Faucet Bathroom Sink Faucets & Accessories