Shop All Bathroom Sink Faucets
Jewel Faucet
Jewel Faucet 16214 Chrome Two Lever Handle Widespread Lavatory Faucet
Mfr # 16214
Zoro # G003683719
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jewel Faucet
- MFR # 16214
- Zoro # G003683719
- Country of Origin China
- Category Bathroom Sink Faucets
Description
The showpiece of any bath, presents this Attractive two Handle widespread bath Faucet with an Arched Goose Neck Spout in a Chrome Finish. This faucet has solid brass construction and smooth operating ceramic disc valves for reliable service. The stylish Goose Neck spout design makes for a unique bath presentation. This sleek and simple series can be described as minimalist for the modern. Combining simple forms with sensual design, Series J16 proves that less can definitely be more.
Features- Designer contemporary style adds a unique flair to any home.
- Durable and Rich Chrome Finish.
- Ceramic Disc Valving for the most reliable, longest lasting service.
- Includes 1 1/4 in. standard brass pop-up drain assembly.
- Braided stainless steel flexible water lines.
- Mounts in an 8 in. widespread faucet configuration, flexible lines allows for offset valves or straight line mounting.
- Hi-Arc spout is almost 10 in. tall overall for ample room in the sink to wash hands or fill containers.
- Heavy Solid Brass Construction.
- Option Value Finish - Chrome.
- 1.5 Gal/Min. Max at 60psi.
- Collection Name - J16 Bath Series.
- Goose Neck Spout.
- Dimension - 20 L x 10 W x 4 D in.
- Item Weight - 8 lbs..
- Made in Italy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 250 psi, Overall Height: 4-1/8" (1650102)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (504-MFC)
- RHEEM 19.9 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP20)
- MACCOURT 36x24x8 Plas Util Tub (ST3608)
- MOEN Brushed Nickel One-Handle Bathroom Faucet (CA42711BN)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075104.295)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (99491-4-BN)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black (T5776-BLWL)
- DELTA 620Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (621TPA3350)
- HOME PLUS Fauct Kit 1Hpls Ch W/Osp (8347-CP)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- Jewel Faucet Bathroom Sink Faucets & Accessories