Shop All Bathroom Sink Faucets
Jewel Faucet
Jewel Faucet 16208 Chrome Two Hole Wall Mount Lavatory Faucet
Mfr # 16208
Zoro # G303683662
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jewel Faucet
- MFR # 16208
- Zoro # G303683662
- Country of Origin China
- Category Bathroom Sink Faucets
Description
The showpiece of any bath, presents this Chrome single Lever Handle two hole Wall Mount Faucet With the trim and in-wall body included. The temperature and volume control is mounted in one hole and the spout the other. This unique faucet has solid brass construction and a smooth operating ceramic disc valve for reliable service. The Modern design makes for a unique bath presentation. This sleek and simple series can be described as minimalist for the modern. Combining simple forms with sensual design, Series J16 proves that less can definitely be more.
Features- Designer contemporary style adds a unique flair to any home.
- Durable and Rich Chrome Finish.
- Ceramic Disc Valving for the most reliable, longest lasting service.
- Single Handle wall mount lavatory faucet for two hole application.
- Combined temperature and volume control with temperature memory.
- Excellent for Vessel sinks or applications where the counter top is shallow.
- Includes in-wall body and trim.
- Heavy Solid Brass Construction.
- Option Value Finish - Chrome.
- 1.5 Gal/Min. Max at 60psi.
- Collection Name - J16 Bath Series.
- Control and Spout.
- Dimension - 15 L x 8 W x 4 D in.
- Item Weight - 4 lbs..
- Made in Italy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Rack, 10 Channels, 1/4 In, Black, PK2 (MTR-250-102)
- POWERS PROCESS CONTROLS Check Stop Repair Kit, for 900 Valve (900-049)
- LEGEND VALVE 1" CTS INSERT STIFFENER, 2 PK (313-445)
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062609)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-1000ABCP)
- EVERFLOW Bathroom Faucet w/ Deck Plate, 1 handle, 1 or 3 hole Stainless Matte Black (BAC-V10MB)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L414VB55LE)
- SANI-LAV Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome plated (27)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet (KBF1002BG)
- PFISTER Single Handle 1/3 Hole Ashfield Single Control Centerset Bath F, Brushed Nickel (LF-M42-YPKK)
- ZURN Lever Handle Single Hole Mount, 1 Hole Straight Laboratory Faucet, Polished chrome (Z825F1-XL-3F)
- Jewel Faucet Bathroom Sink Faucets