Shop All Wall Mounted Bathroom Faucets
Jewel Faucet
Jewel Faucet 16208-72 Two Hole Wall Mount Lavatory Faucet; Polished Brass Designer Finish
Mfr # 16208-72
Zoro # G503734805
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jewel Faucet
- MFR # 16208-72
- Zoro # G503734805
- Country of Origin China
- Category Wall Mounted Bathroom Faucets
Description
The showpiece of any bath, presents this Designer Finished single Lever Handle two hole Wall Mount Faucet With the trim and in-wall body included. The temperature and volume control is mounted in one hole and the spout the other. This unique faucet has solid brass construction and a smooth operating ceramic disc valve for reliable service. The Modern design makes for a unique bath presentation. This sleek and simple series can be described as minimalist for the modern. Combining simple forms with sensual design, Series J16 proves that less can definitely be more.
Features- Designer contemporary style adds a unique flair to any home.
- Durable and attractive PVD Finish.
- Ceramic Disc Valving for the most reliable, longest lasting service.
- Single Handle wall mount lavatory faucet.
- Combined temperature and volume control with temperature memory.
- Excellent for Vessel sinks or applications where the counter top is shallow.
- Includes in-wall body and trim.
- Heavy Solid Brass Construction.
- 1.5 Gal/Min. Max at 60psi.
- Collection Name - J16 Bath Series.
- Control and Spout, Designer Finish.
- Decorative Finish - Polished Brass
- Dimension - 15 L x 8 W x 4 D in.
- Item Weight - 4 lbs..
- Made in Italy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 1 line, PK50 (401)
- ZORO SELECT Socket x Socket x Socket Cast Iron 1/4 Bend With Heel Opening (220280)
- SPEAKMAN Uni Tp Repair Kit (RPG10-0118)
- LEGEND VALVE 2" COPPER PRESS CAP (450-488P)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-2MB)
- NUWAVE KS8126DFL 2-Handle Wall Mount Bathroom Faucet (KS8126DFL)
- KINGSTON BRASS KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black (KS8120ML)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Matte Black (T3559LF-BLWL)
- EDEN BATH Eden Bath EB-FM002WBN Cascada Waterfall Wall Mount Faucet; Brushed Nickel (EB_FM002WBN)
- Jewel Faucet Bathroom Sink Faucets & Accessories