Shop All Bathroom Sink Faucets
Jewel Faucet
Jewel Faucet 16207 Chrome Two Handle Wall Mount Lavatory Faucet
Mfr # 16207
Zoro # G903683710
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jewel Faucet
- MFR # 16207
- Zoro # G903683710
- Country of Origin China
- Category Bathroom Sink Faucets
Description
The showpiece of any bath, presents this Chrome Two Lever Handle three hole Wall Mount Faucet With the trim and in-wall body included. The temperature and volume controls are mounted on 8 in. centers. This unique faucet has solid brass construction and a smooth operating ceramic disc valve for reliable service. The Modern design makes for a unique bath presentation. This sleek and simple series can be described as minimalist for the modern. Combining simple forms with sensual design, Series J16 proves that less can definitely be more.
Features- Designer contemporary style adds a unique flair to any home.
- Durable and Rich Chrome Finish.
- Ceramic Disc Valving for the most reliable, longest lasting service.
- Two Handle wall mount lavatory faucet for three hole application.
- Excellent for Vessel sinks or applications where the counter top is shallow.
- Includes in-wall body and trim.
- Heavy Solid Brass Construction.
- Option Value Finish - Chrome.
- 1.5 Gal/Min. Max at 60psi.
- Collection Name - J16 Bath Series.
- Controls and Spout.
- Dimension - 20 L x 10 W x 4 D in.
- Item Weight - 7 lbs..
- Made in Italy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 3" Pipe Size (BULK-PF-213)
- OASIS Indoor/Outdoor, Wall Mount, Sandstone, Yes ADA, Water Cooler (PG8EBF)
- CHICAGO FAUCET Washer, 2500-014JKNF (2500-014JKNF)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-1000ABCP)
- KOHLER 4 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 4" C (2895-4-0)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole (14410-4-CP)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BN-KPW100BN)
- KOHLER Riff Freestanding Bath Faucet Trim Polished Chrome (T27408-4-CP)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008BG)
- MOEN Two-Handle Lavatory Faucet (8228F05)
- Jewel Faucet Bathroom Sink Faucets & Accessories