Shop All Bathroom Sink Faucets
Jewel Faucet
Jewel Faucet 14214 Chrome Two Lever Handle Widespread Lavatory Faucet
Mfr # 14214
Zoro # G003683566
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jewel Faucet
- MFR # 14214
- Zoro # G003683566
- Country of Origin China
- Category Bathroom Sink Faucets
Description
The showpiece of any bath, presents this Attractive two Handle widespread bath Faucet with an Arched Goose Neck Spout in a Chrome Finish. This faucet has solid brass construction and smooth operating ceramic disc valves for reliable service. The stylish Goose Neck spout design makes for a unique bath presentation. The fluid elegance of Series J14 combines a soft form with a sturdy edge. Each piece is steadily classic while still capturing main stream design ideas, allowing simplicity to stay current.
Features- Designer contemporary style adds a unique flair to any home.
- Durable and Rich Chrome Finish.
- Ceramic Disc Valving for the most reliable, longest lasting service.
- Includes 1 1/4 in. standard brass pop-up drain assembly.
- Braided stainless steel flexible water lines.
- Mounts in an 8 in. widespread faucet configuration, flexible lines allows for offset valves or straight line mounting.
- Hi-Arc spout is over 9 in. tall overall for ample room in the sink to wash hands or fill containers.
- Heavy Solid Brass Construction.
- Option Value Finish - Chrome.
- 1.5 Gal/Min. Max at 60psi.
- Collection Name - J14 Bath Series.
- Classic Spout.
- Dimension - 20 L x 10 W x 4 D in.
- Item Weight - 8 lbs..
- Made in Italy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pipe Cutter, Plastic, Rubber, 7-1/4 In. L (90 20 185)
- LEGEND VALVE 1/2" X 9" GALVANIZED NIPPLE (356-073)
- BOBRICK Welded-Frame Mirror (290 1836)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-RXKRCF)
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (2100LF)
- SLOAN Optima Efx250.500.0100 Cp Sensor Faucet (3324058)
- SPEAKMAN Manual 1 Hole Single Lever Faucet, Brushed Bronze (SB-2503-BBZ)
- KOHLER Straight Spout Bathroom Faucet, Manual (K-46028-4-CP)
- KOHLER Memoirs Stately Widespread Lavatory F (454-4V-BN)
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC)
- Jewel Faucet Bathroom Sink Faucets & Accessories