Shop All Widespread Bathroom Faucets
Jewel Faucet
Jewel Faucet 14214-82 Two Lever Handle Widespread Lavatory Faucet; Brushed Gold Designer Finish
Mfr # 14214-82
Zoro # G203734532
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jewel Faucet
- MFR # 14214-82
- Zoro # G203734532
- Country of Origin China
- Category Widespread Bathroom Faucets
Description
The showpiece of any bath, presents this Attractive two Handle widespread bath Faucet with an Arched Goose Neck Spout in a Designer Finish. This faucet has solid brass construction and smooth operating ceramic disc valves for reliable service. The stylish Goose Neck spout design makes for a unique bath presentation. The fluid elegance of Series J14 combines a soft form with a sturdy edge. Each piece is steadily classic while still capturing main stream design ideas, allowing simplicity to stay current.
Features- Designer contemporary style adds a unique flair to any home.
- Durable and attractive PVD Finish.
- Ceramic Disc Valving for the most reliable, longest lasting service.
- Includes 1 1/4 in. standard brass pop-up drain assembly.
- Braided stainless steel flexible water lines.
- Mounts in an 8 in. widespread faucet configuration, flexible lines allows for offset valves or straight line mounting.
- Hi-Arc spout is over 9 in. tall overall for ample room in the sink to wash hands or fill containers.
- Heavy Solid Brass Construction.
- 1.5 Gal/Min. Max at 60psi.
- Collection Name - J14 Bath Series.
- Classic Spout, Designer Finish.
- Decorative Finish - Brushed Gold
- Dimension - 20 L x 10 W x 4 D in.
- Item Weight - 8 lbs.
- Made in Italy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 1-1/4" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV125SWT)
- KINGSTON BRASS Hand Shower, Polished Brass (K107A2)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Scrub Sink (532F1-0.5)
- APOLLO VALVES Safety Relief Valve, 1 In, 100 psi, Bronze, BtuH: 3, 500, 000 (1060520)
- KINGSTON BRASS KB962PL Magellan Widespread Bathroom Faucet, Polished Brass (KB962PL)
- DELTA Dryden Two Handle Widespread Bathroom Faucet (3551-CZMPU-DST)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3556-CZMPU-DST)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (GKB915BL)
- Jewel Faucet Bathroom Sink Faucets & Accessories