Shop All Wall Mounted Bathroom Faucets
Jewel Faucet
Jewel Faucet 12208-68 Single Lever Handle Two Hole Wall Mount Lavatory Faucet; Polished Nickel Designer Finish
Mfr # 12208-68
Zoro # G103734397
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jewel Faucet
- MFR # 12208-68
- Zoro # G103734397
- Country of Origin China
- Category Wall Mounted Bathroom Faucets
Description
The showpiece of any bath, presents this single Linear Lever Handle Two hole Wall Mount Lavatory Faucet in a Designer finish. This faucet has solid brass construction and a smooth operating ceramic disc valve for reliable service. The stylish Modern design makes for a unique bath presentation. Made for a two hole application and comes with the trim and the in-wall valve body. Following architectural trends, Series J12 is modern simplicity. It's quadratic structure and sturdy contours allow each piece from this line to keep your space looking hip and timeless.
Features- Designer contemporary style adds a unique flair to any home.
- Durable and attractive PVD Finish.
- Ceramic Disc Valving for the most reliable, longest lasting service.
- Single Handle Wall Mount faucet.
- Braided stainless steel flexible water lines.
- Excellent for Vessel sinks or applications where the counter top is shallow.
- Smooth operating valve with temperature memory.
- Heavy Solid Cast Brass Construction.
- 1.5 Gal/Min. Max at 60psi.
- Two Hole wall mount.
- Collection Name - J12 Bath Series.
- Linear Matched Spout, Designer Finish.
- Decorative Finish - Polished Nickel
- Dimension - 15 L x 8 W x 4 D in.
- Item Weight - 5 lbs..
- Made in Italy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley Channel Frame Mirror, 18" x 30" - 781-018300 (781-018300)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to 5560009 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4865)
- SWIFT GREEN FILTERS SGF-25S Replacement for 3M HF25-S by Swift Green Filters (SGF-25S)
- SANI-LAV Valve, Brass/SS, 1/2 in. MNPT Inlet (106L)
- CELEBRITY KS7121WCL Two-Handle Wall Mount Bathroom Faucet (KS7121WCL)
- METROPOLITAN KS4121PL 2-Handle Wall Mount Bathroom Faucet (KS4121PL)
- MANHATTAN KS8120CML 2-Handle 8 in. Wall Mount Bathroom Faucet (KS8120CML)
- VINTAGE KS3248AX 8-Inch Center Wall Mount Bathroom Faucet (KS3248AX)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-2MB)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- KINGSTON BRASS KS1227PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass (KS1227PKL)
- Jewel Faucet Wall Mounted Bathroom Faucets