Shop All Bathroom Sink Faucets
Jewel Faucet
Jewel Faucet 11402RIT-65 Shower Valve With J11 Series Trim; Brushed Copper Designer Finish
Mfr # 11402RIT-65
Zoro # G804038428
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jewel Faucet
- MFR # 11402RIT-65
- Zoro # G804038428
- Country of Origin China
- Category Bathroom Sink Faucets
Description
The showpiece of any bath, presents this Attractive Single Handle high flow 3/4 in. Stop and volume control for multiple outlet systems. Use a separate temperature control (11711RIT) for supplying the system. Designer Finished trim and valve body included. This Stop and volume control has solid brass construction and smooth operating ceramic control for reliable service. Series J11 combines beauty and function in a harmonious fashion. The fresh arching spouts are both simple and technically established innovations that allow this line to rise above the rest.
Features- Designer contemporary style adds a unique flair to any home.
- Durable and attractive PVD Finish.
- High Flow Volume Control/Stop Valve.
- Includes In-Wall Valve Body and Trim.
- Shut off valve for secondary ports on a multi outlet shower system.
- For use with 11711RIT Thermostatic shower valve.
- 3/4 in. valve capable of supporting multiple outlets.
- Heavy Solid Cast Brass Construction.
- Collection Name - J11 Bath Series.
- Designer Finish.
- Decorative Finish - Brushed Copper
- Dimension - 9 L x 6 W x 8 D in.
- Item Weight - 5 lbs..
- Made in Italy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Frank Pattern Snap-In Shower Strainer Grill, Square & Crown (D3171-12)
- SIEMENS Globe Valve Assembly, Two-Way, .63cv, SS (261-02049)
- ZORO SELECT 2" x 8" Black Pipe Nipple Sch 40 (5P742)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15083)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3559-SSMPU-DST)
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Rough Chrome Plated (835-RCF)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (886-RCF)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35-317XKABCP)
- MOEN Knob, Shower, Plastic (94514)
- KINGSTON BRASS KSD2823RX Single-Handle Bathroom Faucet with Push Pop-Up, Matte Black/Antique Brass (KSD2823RX)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (1770/10)
- Jewel Faucet Bathroom Sink Faucets