Shop All Wall Mounted Bathroom Faucets
Jewel Faucet
Jewel Faucet 10697RIT-65 Pressure Balanced Valve J10 Series Trim; Brushed Copper Designer Finish
Mfr # 10697RIT-65
Zoro # G104038371
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jewel Faucet
- MFR # 10697RIT-65
- Zoro # G104038371
- Country of Origin China
- Category Wall Mounted Bathroom Faucets
Description
The showpiece of any bath, presents this Attractive Single loop Handle pressure balanced Faucet with Designer finished trim and valve body. This faucet has solid brass construction and smooth operating ceramic control for reliable service while preventing shower shock due to pressure drops in the water supply. J10 Series, The open concept never looked so good, Series J10 will have that unique piece you are looking for. It's clean shape and distinct handle makes each unit a commanding presence in any room.
Features- Designer contemporary style adds a unique flair to any home.
- Durable and attractive PVD Finish.
- Pressure Balanced valve with volume control.
- Includes In-Wall Valve Body and Trim.
- Valve body includes integral stops to meet code requirements.
- Stainless Steel pressure balanced spool valve for maximum reliability.
- Pressure balanced valve adjusts for pressure changes to keep the temperature steady.
- Heavy Solid Cast Brass Construction.
- 5.23 Gal/Min. Max @ 60psi.
- Collection Name - J10 Bath Series.
- Designer Finish.
- Decorative Finish - Brushed Copper
- Dimension - 11 L x 8 W x 6 D in.
- Item Weight - 5 lbs..
- Made in Italy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Male Elbow, 1/2" x 3/8" Pipe Size (706235-0806)
- CHICAGO FAUCET Adapter (621-014JKRCF)
- CHARLOTTE PIPE AND FOUNDRY ELBOW ST 90 PVC DWV 2"" (PVC003330800)
- VIEGA Viega MegaPressG reducer, 2" x 1" (26036)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- DELTA Single Handle Wall Mount Bathroom Faucet (T3559LF-CZWL)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-2MB)
- KINGSTON BRASS KS1220PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1220PKL)
- KINGSTON BRASS KS3122KL Two-Handle Wall Mount Bathroom Faucet, Polished Brass (KS3122KL)
- VINTAGE KS3247AX 8-Inch Center Wall Mount Bathroom Faucet (KS3247AX)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- Jewel Faucet Bathroom Sink Faucets & Accessories