Jewel Faucet 10214WFS-68 Two Lever Handle Widespread Lavatory Faucet; Polished Nickel Designer Finish
Mfr # 10214WFS-68
Zoro # G303683563
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jewel Faucet
- MFR # 10214WFS-68
- Zoro # G303683563
- Country of Origin China
- Category Bathroom Sink Faucets
Description
The showpiece of any bath, presents this Attractive two Handle widespread bath Faucet With a tall Waterfall Spout. The Designer PVD finishes are available in several unique colors with the durability of Chrome. This faucet has solid brass construction and smooth operating ceramic disc valves for reliable service. The stylish waterfall spout design makes for a unique bath presentation. J10 Series, The open concept never looked so good, Series J10 will have that unique piece you are looking for. It's clean shape and distinct handle makes each unit a commanding presence in any room.
Features- Designer contemporary style adds a unique flair to any home.
- Durable and attractive PVD Finish.
- Ceramic Disc Valving for the most reliable, longest lasting service.
- Includes 1 1/4 in. standard brass pop-up drain assembly.
- Braided stainless steel flexible water lines.
- Mounts in an 8 in. widespread faucet configuration, flexible lines allows for offset valves or straight line mounting.
- Five inch tall spout allows for ample clearance in sink for washing hands.
- Heavy Solid Cast Brass Construction.
- 1.5 Gal/Min. Max at 60psi.
- Collection Name - J10 Bath Series.
- Waterfall Spout, Designer Finish.
- Decorative Finish - Polished Nickel
- Dimension - 20 L x 10 W x 4 D in.
- Item Weight - 10 lbs..
- Made in Italy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PERT TUBE 500 FT COIL (500-34-500)
- TEFEN Male Threaded Elbow, 8mmx1/8" BSPT (22046948028)
- ELKAY Elkay Drinking Fountain Head (92715c)
- DANCO Cartridge Ceramic Blue (89902)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (551-DST)
- MOEN One-Handle Bathroom Faucet (L64601)
- PRICE PFISTER Dual Handle Bathroom Faucet, Chrome (2021700A)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-BLFL)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13461-CP)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755205.002)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008BN-KPW100BN)
- Jewel Faucet Bathroom Sink Faucets & Accessories