Jewel Faucet 10211WFS-81 Single Loop Handle Lavatory Faucet; Brushed Nickel Designer Finish
Mfr # 10211WFS-81
Zoro # G203734075
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jewel Faucet
- MFR # 10211WFS-81
- Zoro # G203734075
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
The showpiece of any bath, presents this single Loop Handle Lavatory Faucet With Waterfall Spout. The Designer PVD finishes are available in several unique colors with the durability of Chrome. This faucet has solid brass construction and a smooth operating ceramic disc valve for reliable service. The stylish waterfall spout design makes for a unique bath presentation. J10 Series, The open concept never looked so good, Series J10 will have that unique piece you are looking for. It's clean shape and distinct handle makes each unit a commanding presence in any room.
Features- Designer contemporary style adds a unique flair to any home.
- Durable and attractive PVD Finish.
- Ceramic Disc Valving for the most reliable, longest lasting service.
- Includes 1 1/4 in. standard brass pop-up drain assembly.
- Braided stainless steel flexible water lines.
- Mounts in a single faucet hole.
- Vertical valve with smooth temperature memory operation.
- Heavy Solid Cast Brass Construction.
- 1.5 Gal/Min. Max at 60psi.
- Single Hole Mount.
- Collection Name - J10 Bath Series.
- Waterfall Spout Designer Finish.
- Decorative Finish - Brushed Nickel
- Dimension - 15 L x 8 W x 4 D in.
- Item Weight - 5 lbs..
- Made in Italy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINFLURRY SHOWERHEADS Shower Head, Rainfall Style, CP (76-0080)
- GOURMETIER GKTS25228 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS25228)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- ELDON JAMES Reducing Coupler, 3/8 to 1/4 In, HDPE, PK10 (C6-4HDPE)
- DELTA Cassidy Single Handle Channel Bathroom Faucet (598LF-CZMPU)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-SS-DST)
- Jewel Faucet Single Handle Bathroom Faucets