Shop All Strobe and Flashing Lights
Jetco
Rotating beacon magnetic base, Amber
Mfr # 126-333A
Zoro # G0702549
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type incandescent
- Height 7 in
- Color Amber
- Features Gear Driven Mechanism
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jetco
- MFR # 126-333A
- Zoro # G0702549
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 7 in |
Width | 4 7/8 in |
Depth | 5 11/16 in |
Length | 7-1/16 in |
Details
Item | Rotating Beacon |
Lamp Type | incandescent |
Color | Amber |
Features | Gear Driven Mechanism |
Lens Material | Polycarbonate |
Power Source | Corded |
Lighting Technology | Incandescent |
Number of Bulbs | 1 |
Lens Color | Amber |
Manufacturer Warranty | 5 yr |
Light Pattern | Flashing |
Light Type | Rotating Beacon |
Light Color | Amber |
Installation Type | Removable |
Wire Exit | Bottom |
Mount Type | Magnetic |
Shape | Rectangular |
Mounting | Magnetic |
Watts | 20 W |
Light Modes | Flashing |
Description
Rotating Beacon, Light Type Rotating Beacon, Light Color Amber, Wattage 20 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, Electrical Connection Not Applicable, Lighting Technology Incandescent, Installation Type Removable, Operating Voltage 12V DC, Overall Length 5 in, Overall Diameter Not Applicable, Overall Height 7 in, Overall Depth 5 11/16 in, Mount Type Magnetic, Number of Bulbs 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL NPG-888, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (NPG-888-XL)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850)
- DELTA PLUS Safety Glasses, Indoor/Outdoor Scratch-Resistant (SG-53IO)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (62-401)
- ZORO SELECT Warning Light, Red, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP4)
- RAILHEAD GEAR Led Safety Wand, Grn/Red Steady/Flashing (KE+D15:AK16-SLB41 RG)
- FEDERAL SIGNAL Explosion-Proof Light Mount, 5-1/4" W (PMXC-R-SB)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TM-A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3P-120B)
- FLAREALERT LED Road Flare, 0.5 Watt, Red (RB.2)
- RAILHEAD GEAR LED Chest Light, 1500 lm (KE-CL1200)
- Jetco Strobe and Flashing Lights