Shop All Table Saws & Tile Saws
Jet
Xacta Saw, 5 HP, 1 Ph, JTAS-12-DX, 12"
Mfr # JTAS-12-DX
Zoro # G1659441
product price: $5,799.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$5,799.99
Free 30-Day Returns
Key Features
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JTAS-12-DX
- Zoro # G1659441
- UPC # 731325226447
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Details
Item | Xacta Saw,5 HP,1 Ph,JTAS-12-DX,12" |
Corded/Banded | Corded |
Description
Xacta Saw,5 HP,1 Ph,JTAS-12-DX,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Plus Socket Torx(R) T45 Tip, 3 in L (45571)
- BON TOOL Bon 15-405 Grid Punch Pliers 1/8" Hole (15-405)
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4686)
- KLEIN TOOLS 1/8-In Slotted Screwdriver, 4-Inch Shank (6254)
- JET Thin Kerf, Low Profile Riving Knife (PM1000-TKLPRK)
- JET Corded Table Saw 10 in Blade Dia., 50 in (708675PK)
- JET Shaper, 3HP 1PH 230V, 1/2IN 3/4IN (708309)
- POWERMATIC Table Saw, 5HP 3PH 230/460V 50" RIP w/Ac (PM2000B)
- REED DEB4 BLADE 94430 (DEB4B)
- DEWALT 10 in. Wet Tile Saw (D24000)
- QEP Corded Tile Saw 7 in Blade Dia. (22750Q)
- Jet Table Saws & Tile Saws