Shop All Hose Clamps
Jet
Woodworking Air Filtration System, 120V
Mfr # JT1-229
Zoro # G211384569
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Filter Sensor
- Sound Rating - Maximum 68 dB @ 3.5 ft
- Overall Width 19 1/8 in
- HP 1/5 hp
- Air Flow - Maximum 850 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # JT1-229
- Zoro # G211384569
- UPC # 019907553304
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Overall Width | 19 1/8 in |
Overall Height | 36 9/16 in |
Overall Length | 19 1/8 in |
Details
Includes | Filter Sensor |
Sound Rating - Maximum | 68 dB @ 3.5 ft |
HP | 1/5 hp |
Item | Woodworking Air Filtration System |
Air Flow - Maximum | 850 cfm |
Phase | Single |
Frequency | 60 Hz |
Amperage | 2.5 A |
Number of Speeds | 6 |
Timer Setting | 1 hr |
Filter Efficiency - Inner | 1 Micron |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY30)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- LOCTITE Anti Seize Compound, White Hi-Temp, 16oz LB 8036™ (302678)
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/4 In. (32948)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- JET Worm Gear (JWBS18-305)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6706170)
- DIXON Worm Gear Clamp, HSS 4-8/64", 7" (HSS104)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (6764170)
- SURTEK Mini Stainless Steel Hose Clamp 3/8" to 5/8" (137700)
- Jet Hose Clamps