Shop All Hose Clamps
Jet
Woodworking Air Filtration System, 120V
Mfr # AFS-1000C
Zoro # G611384565
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Remote Control , 1 CR2032 Battery , 4 Eye Bolts
- Sound Rating - Maximum 67dB @ 1 meter
- Overall Height 15 3/8 in
- Overall Width 24 3/16 in
- Amperage 3.8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # AFS-1000C
- Zoro # G611384565
- UPC # 731325811018
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Overall Height | 15 3/8 in |
Overall Width | 24 3/16 in |
Overall Length | 30 1/8 in |
Details
Includes | 1 Remote Control , 1 CR2032 Battery , 4 Eye Bolts |
Sound Rating - Maximum | 67dB @ 1 meter |
Amperage | 3.8 A |
Sound Rating - Minimum | 51 dB @ 1 meter |
Filter Efficiency - Outer | 5 micron |
HP | 1/3 hp |
Item | Woodworking Air Filtration System |
Phase | Single |
Remote Control Type | Radio Frequency |
Number of Speeds | 6 |
Air Flow - Maximum | 1,000 cfm |
Filter Efficiency - Inner | 1 micron |
Frequency | 60 Hz |
Timer Setting | 1 hr to 16 hr |
Remote Control Batteries | CR2032.3 V |
Air Flow - Minimum | 450 cfm |
Description
JET Woodworking Air Filtration System: 1,000 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, Needle Nose Bottle, 0.5 Oz. (GPL-107)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 303 Stainless Steel (MSPB-12-SS)
- LUBRIPLATE Chain & Cable Fl., 4/7 Lb Jugs, Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-007)
- TRITAN Thrust Washer, dia. 2.500in, 0.03in. Thick (TRA4052)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- JET Worm Gear (JWBS18-305)
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- JET Woodworking Air Filtration System, 120V (JT1-229)
- ZORO SELECT Hose Clamp, 7 to 7-5/16 In, SAE 700, SS, PK5 (300110700)
- BREEZE Hose Clamp, Mini, SAE 4,316SS, PK10 (3804)
- GATES Hose Clamp, 32922 (32922)
- Jet Hose Clamps