Shop All Hose Clamps
Jet
Wood Dust Collector Y Fitting
Mfr # JW1015
Zoro # G711384557
product price: $9.99
/pk 4, $2.50/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Overall Width 9 in
- Overall Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JW1015
- Zoro # G711384557
- UPC # 662755122255
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Overall Length | 10 in |
Overall Width | 9 in |
Overall Dia. | 4 in |
Details
Item | Wood Dust Collector Y Fitting |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 27 in. OC (A25/4L270)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9650FKP16Z, Pressure Line, 3 micron, Outside-In (MF0059576)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 1 Ribs (0405010-DRIVE)
- BRENNAN INDUSTRIES 16MP-16MP 45 Deg Elbow Forged (5501-16-16-FG)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- JET Worm Gear (JWBS18-305)
- JET Woodworking Air Filtration System, 120V (JT1-229)
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- DIXON Worm Gear Clamp, HSS 52/64", 1-48/64" (HSS20)
- ZORO SELECT Clamp, Double Bolt (3LZ29)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (670040032)
- Jet Hose Fittings