Shop All Hose Clamps
Jet
Wood Dust Collector T Fitting
Mfr # JW1013
Zoro # G511384559
product price: $9.99
/pk 4, $2.50/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Overall Width 8 in
- Overall Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JW1013
- Zoro # G511384559
- UPC # 662755122231
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Overall Length | 10 in |
Overall Width | 8 in |
Overall Dia. | 4 in |
Details
Item | Wood Dust Collector T Fitting |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 12 In Stroke (288-352)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (288-311)
- IGUS Flanged Bearing, 3/4 IDx1 In L, PK3 (GFI-1214-16)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 1-5/8 in ID x 1-7/8 in OD x 0.688 in W, 1.622 to 1.628 in Dia Shaft (99162)
- JET Woodworking Air Filtration System, 120V (JT1-229)
- JET Worm Gear (JWBS18-305)
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- MIDWEST FASTENER #6 18-8 Stainless Steel SAE Hose Clamps 73 73PK (06717)
- BREEZE Ideal Tridon 4 in. 6 in. 88 Hose Clamp Stainless Steel Marine (620P88551)
- APACHE Apache UT, 218 2-3/16, 2-1/2 Stainless Steel Ultra T-Bolt Clamp (43082008)
- Jet Hose Clamps