Shop All Hose Clamps
Jet
Wood Dust Collector Splice
Mfr # JW1019
Zoro # G911384555
product price: $9.99
/pk 4, $2.50/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dia. 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JW1019
- Zoro # G911384555
- UPC # 662755122293
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Overall Dia. | 4 in |
Overall Length | 6 in |
Details
Item | Wood Dust Collector Splice |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (EM3305T)
- D&D 115" Outside Length, 2/3" Top Width, 1 Ribs (B112/5L1150)
- CAMOZZI Male Connector, 5/32" OD X 1/4" NPT (P6510 53-04)
- THOMSON Linear Bearing, Retaining Ring, Internal, 1.5 In, For Ssu24, Super24 Or A243848 Or Xa243848 (PR1500)
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- JET Woodworking Air Filtration System, 120V (JT1-229)
- JET Worm Gear (JWBS18-305)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- BREEZE Hose Clamp, HD, SAE 24,305SS, PK10 (300 24 H)
- BREEZE Hose Clamp, Liner, SAE 36, Zinc, PK10 (9236H)
- IRWIN 425 In Micro Clamp 530062 (286146)
- Jet Hose Fittings