Shop All Hose Clamps
Jet
Wood Dust Collector Remote Control
Mfr # 708636D
Zoro # G011384561
product price: $130.79
/ea
Free Shipping & Returns
$130.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Main Unit, (1) Remote Control Transmitter
- Overall Depth 5 3/4 in
- Overall Length 8 7/8 in
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708636D
- Zoro # G011384561
- UPC # 662755992025
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Overall Depth | 5 3/4 in |
Overall Length | 8 7/8 in |
Overall Width | 9 in |
Details
Includes | (1) Main Unit, (1) Remote Control Transmitter |
Item | Wood Dust Collector Remote Control |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPX-19-19-F)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.78In (2024-2-4S)
- FESTO Push-In Connector CQ-12 (CQ-12)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-03-11)
- JET Worm Gear (JWBS18-305)
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- JET Woodworking Air Filtration System, 120V (JT1-229)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- BREEZE Ideal Tridon Hy Gear 2-1/2 in to 4-1/2 in. SAE 64 Silver Hose Clamp Stainless Steel Band (625064551)
- X1 TOOLS 6 inch Hose Clamp, 12PK (X1E-CON-CLA-HOS-6000x12)
- ZORO SELECT Hose Clamp, Nylon, Max 0.452 In, PK10 (22HSC0040B)
- Jet Hose Fittings