Shop All Hose Clamps
Jet
Wood Dust Collector Quick Connect
Mfr # JW1047
Zoro # G911384562
product price: $10.99
/pk 4, $2.75/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dia. 4 in
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JW1047
- Zoro # G911384562
- UPC # 662755464423
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Overall Dia. | 4 in |
Overall Length | 4 1/2 in |
Details
Item | Wood Dust Collector Quick Connect Fitting |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F173)
- PIX V-Belt, Cogged 5/8 X 110 (5VX1100)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- DAYTON Capacitor Mtg Bracket, 1-3/4 In Dia., PK5 (12N979)
- JET Woodworking Air Filtration System, 120V (JT1-229)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- JET Worm Gear (JWBS18-305)
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-1/2 In, SAE 32, PK10 (360030032070)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (360030040070)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5736)
- Jet Hose Clamps