Shop All Hose Clamps
Jet
Wood Dust Collector Connector Sleeve
Mfr # JW1043
Zoro # G611384558
product price: $10.99
/pk 4, $2.75/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Overall Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JW1043
- Zoro # G611384558
- UPC # 662755490606
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Overall Length | 3 1/2 in |
Overall Dia. | 4 in |
Details
Item | Wood Dust Collector Connector Sleeve |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1143 mm Outside Length, 17 mm Top Width, 1 Ribs (B42)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- CONGRESS 1-3/16" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00 in OD (CA1400X118KW)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19231308)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- JET Woodworking Air Filtration System, 120V (JT1-229)
- JET Worm Gear (JWBS18-305)
- VAICO CLAMP CHARGER AIR HOSE (V10-4443)
- PRECISION BRAND Hose Clamp, 7/16" to 1" Dia., PK10 (M8S)
- ZORO SELECT Shrink Clamp, 1/2 in. min. dia. (32915)
- Jet Hose Fittings