Shop All Hose Clamps
Jet
Wood Dust Collector Cartridge Filter
Mfr # 708639B
Zoro # G611384572
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Height 86% @ 1 micron, 98% @ 2 micron
- Overall Dia. 20 in
- Overall Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708639B
- Zoro # G611384572
- UPC # 662755983481
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Filter Height | 86% @ 1 micron, 98% @ 2 micron |
Overall Dia. | 20 in |
Overall Height | 25 in |
Details
Item | Wood Dust Collector Cartridge Filter |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, Strt (2018-4-6S)
- DAYTON BX88 Cogged V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (13W531)
- NTN Insert Ball Bearing, Bore Dia. 1-1/2 In (SUC208-24FG1)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/16 in. W (C-031-BO)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- JET Woodworking Air Filtration System, 120V (JT1-229)
- JET Worm Gear (JWBS18-305)
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- SURTEK Stainless Steel Hose Clamp 3-9/16" to 4-1/2" (137717)
- BREEZE Hose Clamp, HD, SAE 128, Zinc, PK10 (100 128 H)
- X1 TOOLS 1-1/2 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x8)
- Jet Hose Clamps