Shop All Hose Clamps
Jet
Wood Dust Collector Blast Gate
Mfr # JW1007
Zoro # G811384556
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 1/2 in
- Overall Width 5 1/2 in
- Overall Dia. 4 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JW1007
- Zoro # G811384556
- UPC # 662755122170
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Overall Depth | 3 1/2 in |
Overall Width | 5 1/2 in |
Overall Dia. | 4 in |
Overall Length | 7 in |
Details
Item | Wood Dust Collector Blast Gate |
Description
Grainger Product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dixon Hose, Mender Stainless, 2" (RDM26)
- SKF Bearing, Bore 65mm, Industry 6013-JEM (6013 JEM)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X08SS)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 600 lb., 18 In (K2G10-115V-BR-18)
- JET Woodworking Air Filtration System, 120V (JT1-229)
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- JET Worm Gear (JWBS18-305)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- X1 TOOLS 1-1/2 Hose Clamp 1 Hose Clamp by X1 Tools (X1E-CON-CLA-HOS-1500x1)
- ZORO SELECT Snap-Hose Clamp, Black, 2.34"Max ID, PK25 (HC-X-PA66-BK)
- GATES Stainless Steel Clamp, 32072 (32072)
- Jet Hose Clamps