Shop All Hose Clamps
Jet
Wood Dust Collector 90 Degre Elbow
Mfr # JW1017
Zoro # G111384560
product price: $9.99
/pk 4, $2.50/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 in
- Overall Dia. 4 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JW1017
- Zoro # G111384560
- UPC # 662755122279
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Overall Width | 10 in |
Overall Dia. | 4 in |
Overall Length | 8 in |
Details
Item | Wood Dust Collector 90 Degre Elbow |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- WOLVERINE Hydraulic, 4-Way, 3 or 4-Position Valve (MB21GB5C1)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (QS 1 L PD 24)
- INGERSOLL-RAND Electric Start Up Kit (97338099)
- JET Woodworking Air Filtration System, 120V (JT1-229)
- JET Worm Gear (JWBS18-305)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710170)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16702494-100)
- VELVAC T-Bolt Clamp 5-3/4 - 6-1/16 (022594)
- Jet Hose Fittings