Shop All Milling and Drilling Machines
Jet
Vertical Milling Machine, 4-1/8" Quill
Mfr # 698085
Zoro # G7686205
product price: $20,819.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$20,819.00
Free 30-Day Returns
Key Features
- Type Variable Speed R8
- Table Size (In.) 12 x 54
- Voltage 230/460V
- Motor HP 5
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 698085
- Zoro # G7686205
- UPC # 731325514056
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 12 x 54 |
Quill Dia. (In.) | 4-1/8 |
T-Slot Size (In.) | 3-5/8 |
Overall Height | 104 1/4 in |
Overall Width | 79-7/8" |
Overall Depth | 92 1/8 in |
Quill Dia. | 4 1/8 in |
Ram Travel Length | 25 in |
Table Width | 54 in |
Spindle Travel Length | 5 in |
Table Length | 12 in |
Overall Length | 79-7/8 in |
Spindle Taper Size | R-8 |
Description
Knee/Column Milling Machine, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 33-7/8 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 54 Wedge Point Crow Bar (16150)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40916)
- MILWAUKEE TOOL 6 in. #3 Square 1000 Volt Insulated Screwdriver (48-22-2253)
- GREENLEE Swivel, 15,000 Lbs (39110)
- JET 20-Piece Tin Coated Double End Mill Set (650210)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Mill Drill Machine, 2 HP (350018)
- JET Mill/Drill Machine, 1 HP (350017)
- Jet Power Drills