Shop All Milling and Drilling Machines
Jet
Vertical Milling Machine, 4-1/8" Quill
Mfr # 691942
Zoro # G7686010
product price: $51,499.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$51,499.00
Free 30-Day Returns
Key Features
- Type Variable Speed NST40
- Table Size (In.) 12 x 54
- Voltage 230/460V
- Motor HP 5
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 691942
- Zoro # G7686010
- UPC # 731325524949
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 12 x 54 |
T-Slot Size (In.) | 3-5/8 |
Overall Height | 104 1/4 in |
Overall Depth | 92 1/8 in |
Quill Dia. (In.) | 4-1/8 |
Overall Width | 79-7/8" |
Quill Dia. | 4 1/8 in |
Overall Length | 79-7/8 in |
Spindle Travel Length | 5 in |
Spindle Taper Size | NST40 |
Ram Travel Length | 25 in |
Table Width | 54 in |
Table Length | 12 in |
Description
Knee/Column Milling Machine, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 33-7/8 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50872)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- DEWALT 1/2" VSR Pistol Grip Drill with E-Clutch Anti-Lock Control (DWD220)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (14108-20)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill Drill Machine, 2 HP (350018)
- JET Mill Drill, 26 In, 2 HP (350020)
- Jet Power Drills