Shop All Milling and Drilling Accessories
Jet
Vertical Mill, 7.875 x 35.75 In
Mfr # 690036
Zoro # G5060903
product price: $9,369.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$9,369.99
Free 30-Day Returns
Key Features
- Table Length 7 7/8 in
- Table Width 35 3/4 in
- Voltage 115/230V
- Number of T-Slots 3
- Head Angle (Deg.) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690036
- Zoro # G5060903
- UPC # 662755143724
- Country of Origin China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 7 7/8 in |
Table Width | 35 3/4 in |
Quill Dia. (In.) | 3-3/8 |
Overall Height | 78 in |
T-Slot Size (In.) | 3, 5/8 |
Overall Depth | 55 in |
Table Size (In.) | 7-7/8 x 35-3/4 |
Overall Width | 52" |
Overall Length | 52 in |
Ram Travel Length | 10-1/2 in |
Spindle Travel Length | 5 in |
Quill Dia. | 3 3/8 in |
Spindle Taper Size | R-8 |
Description
Knee/Column Milling Machine, Table Length 7 7/8 in, Table Width 35 3/4 in, 1 1/2 hp, Table Load Capacity 500 lb, Phase 1, Voltage 115/230V, Longitudinal Travel 22-1/4 in, Min. Spindle Speed 240 RPM, Max. Spindle Speed 1,550 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m26x1.5 Carbon Steel Hex Die (DWTSMH26X1.5)
- WILLIAMS Williams Adjustable Wrench, Black, 10" (13610A)
- KRAFT TOOL Rub Brick w/Hdl, 20 Grit, 6"x3"x1 (CF283)
- GUARDAIR Radiator Gun Extension, 60" (INRGE048SS)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- JET 24-Piece R8 Milling Tool Kit (660220)
- BIG HORN Drill Guide Kit (19115)
- VERSADRIVE HMT MAX Magnet Drill Adapter 3/4 in. (111031-01)
- HOUGEN 5/8 in. RotaCut Hole Cutter (11124)
- VERSADRIVE HMT Rapid-Lock Magnet Drill Adapter, 3/4 in. Shank (111035-01)
- HOUGEN 23/32 in. RotaCut Hole Cutter (11130)
- Jet Milling and Drilling Accessories