Shop All Milling and Drilling Accessories
Jet
Variable Speed Milling Machine, 3 HP, EVS
Mfr # 690622
Zoro # G4327340
product price: $24,999.00
/ea
Free Shipping & Returns
$24,999.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EVS
- Table Length 10 in
- Table Width 50 in
- Overall Width 65-3/4"
- Cross Travel (In.) 14-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690622
- Zoro # G4327340
- UPC # 731325452228
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 10 in |
Table Width | 50 in |
Overall Width | 65-3/4" |
Table Size (In.) | 10 x 50 |
Overall Depth | 63 in |
Overall Height | 87 in |
Quill Dia. (In.) | 3-3/8 |
T-Slot Size (In.) | 5/8 |
Quill Dia. | 3 3/8 in |
Ram Travel Length | 15-7/8" |
Overall Length | 66" |
Spindle Taper Size | R-8 |
Spindle Travel Length | 5" |
Description
Knee and Column Milling Machine, Spindle Speed Control Variable Speed Pulley, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 840 lb, Phase 3, Voltage 230V, Longitudinal Travel 35-1/3 In., Cross Travel 14-3/4 In., Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS MAX Scaling Chisel 1-1/2" X 12" (48-62-4082)
- GREENLEE Greenlee Portable Blower (590)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484171)
- WEATHERHEAD Hydraulic Hose Saw 110 VAC, 1463031 (ET9100-07-110)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- JET Vertical Mill, 7.875 x 35.75 In (690036)
- JET 24-Piece R8 Milling Tool Kit (660220)
- ELLIOTT Roller Id Burnishing Tool .0001In Div (540610431090)
- HHIP 3" Heavy Duty Cross Slide Vise With Metric Dial (3900-2703)
- WALTER Assembly Parts and Accessories Order code - FS1494 (FS1494)
- BAILEIGH INDUSTRIAL Vertical Mill, 3Phase, 220V, 10 x 54In (VM-1054-3)
- Jet Milling and Drilling Accessories