Shop All Milling and Drilling Accessories
Jet
Variable Speed Milling Machine, 3 HP, EVS
Mfr # 690621
Zoro # G4327359
product price: $23,299.00
/ea
Free Shipping & Returns
$23,299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EVS
- Table Length 10 in
- Table Width 50 in
- Includes Mill, Chip Tray, Flat Way Cover, Pleated Way Cover, Draw Bar, (3) Table Adjustment Handles, Hardware Package, ACU-RITE 200 DROS, X and Y Powerfeeds
- Longitudinal Travel (In.) 35.30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690621
- Zoro # G4327359
- UPC # 731325452211
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 10 in |
Table Width | 50 in |
Overall Depth | 63 in |
Quill Dia. (In.) | 3-3/8 |
Overall Width | 65-3/4" |
Overall Height | 87 in |
T-Slot Size (In.) | 5/8 |
Table Size (In.) | 10 x 50 |
Overall Length | 66" |
Ram Travel Length | 15-7/8" |
Spindle Travel Length | 5" |
Spindle Taper Size | R-8 |
Quill Dia. | 3 3/8 in |
Description
Knee and Column Milling Machine, Spindle Speed Control Variable Speed Pulley, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 840 lb, Phase 3, Voltage 230V, Longitudinal Travel 35-1/3 In., Cross Travel 14-3/4 In., Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-3/8 inch (653202 2.3/8)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04Z)
- GEARWRENCH 3 Piece 1/2" Drive Wobble Extension Set 5", 10" & 15" (81301)
- APEX TOOL GROUP 1/2" Drive, 7/16" SAE Socket (EX-501-5)
- JET 24-Piece R8 Milling Tool Kit (660220)
- JET Vertical Mill, 7.875 x 35.75 In (690036)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- PALMGREN Milling Machine Vise, w/Base, 6" (9618602)
- BIG HORN Doweling Jig (19625)
- MILESCRAFT PocketJig300 Heavy Duty Complete Pocket Hole Kit (1326)
- STM CL1 252mm x 180mm Adjustable Swivel Angle Plate (326126)
- Jet Milling and Drilling Accessories