Shop All Milling and Drilling Accessories
Jet
Variable Speed Milling Machine, 3 HP, EVS
Mfr # 690523
Zoro # G4327325
product price: $24,149.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$24,149.00
Free 30-Day Returns
Key Features
- Type EVS
- Table Length 9 in
- Table Width 49 in
- Voltage 230V
- Cross Travel (In.) 12-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690523
- Zoro # G4327325
- UPC # 731325451757
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 9 in |
Table Width | 49 in |
Overall Width | 66" |
Quill Dia. (In.) | 3-3/8 |
Table Size (In.) | 9 x 49 |
Overall Depth | 67 in |
Overall Height | 85 in |
T-Slot Size (In.) | 5/8 |
Quill Dia. | 3 3/8 in |
Spindle Taper Size | R-8 |
Spindle Travel Length | 5 in |
Overall Length | 64 in |
Ram Travel Length | 15-1/4 in |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 720 lb, Phase 3, Voltage 230V, Longitudinal Travel 36 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792737)
- SUNEX Rolling Tool Cabinet, Black, Steel (8045BK)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 15-1/2" D (IM2975-00001)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Leather (E4501)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- JET Vertical Mill, 7.875 x 35.75 In (690036)
- JET 24-Piece R8 Milling Tool Kit (660220)
- HOUGEN 1/4 in. RotaCut Hole Cutter (11100)
- ERICKSON Spare Part, Turn Torx-Wrench Tx15 (170.025)
- KREG Kreg KHI-PULL Cabinet Hardware Jig, Polymer (KHI-PULL)
- CLESCO BTR-4 Buffing Spindle (BTR-4)
- Jet Milling and Drilling Accessories