Shop All Milling and Drilling Accessories
Jet
Variable Speed Milling Machine, 3 HP, EVS
Mfr # 690522
Zoro # G4327331
product price: $22,289.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$22,289.00
Free 30-Day Returns
Key Features
- Type EVS
- Table Length 9 in
- Table Width 49 in
- Overall Width 66"
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690522
- Zoro # G4327331
- UPC # 731325451740
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 9 in |
Table Width | 49 in |
Overall Width | 66" |
T-Slot Size (In.) | 5/8 |
Quill Dia. (In.) | 3-3/8 |
Table Size (In.) | 9 x 49 |
Overall Depth | 67 in |
Overall Height | 85 in |
Quill Dia. | 3 3/8 in |
Spindle Travel Length | 5 in |
Ram Travel Length | 15-1/4 in |
Overall Length | 64 in |
Spindle Taper Size | R-8 |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 720 lb, Phase 3, Voltage 230V, Longitudinal Travel 36 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES 8 Piece Drive Pin Punch Set - Made in the USA (8600-4107)
- APEX TOOL GROUP Bit 5/16 Hex Drive Insert No4 (480-4BNX)
- IDEAL StripmasterĀ® Replacement Blade Set, For 10F601 (55-1987-1)
- SLUGGER BY FEIN Annular Cutter, 5/8 in. dia. (63134158108)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- JET Vertical Mill, 7.875 x 35.75 In (690036)
- JET 24-Piece R8 Milling Tool Kit (660220)
- HOLEMAKER TECHNOLOGY HMT Mag Drill Adapter 3/4 in. to 1-1/4 in. c/w Pilot Pin for HMT XL55 Cutters (103091-1932-55)
- PALMGREN Milling Stop, 5 Axis (9680211)
- PALMGREN Rotary Indexing Table, 10 In, 3 7/8 In H (9634105)
- TAPMATIC Quill Clamp, 2 3/8 to 4 1/2 In Dia, (290991)
- Jet Milling and Drilling Accessories