Shop All Milling and Drilling Accessories
Jet
Variable Speed Milling Machine, 3 HP, CNC
Mfr # 690938
Zoro # G4327377
product price: $37,629.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$37,629.00
Free 30-Day Returns
Key Features
- Type CNC
- Table Length 9 in
- Table Width 49 in
- T-Slot Size (In.) 5/8
- Head Angle (Deg.) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690938
- Zoro # G4327377
- UPC # 731325335163
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 9 in |
Table Width | 49 in |
T-Slot Size (In.) | 5/8 |
Overall Width | 66" |
Overall Depth | 66 in |
Overall Height | 85 in |
Table Size (In.) | 9 x 49 |
Quill Dia. (In.) | 3-3/8 |
Quill Dia. | 3 3/8 in |
Spindle Travel Length | 5 in |
Overall Length | 63 in |
Ram Travel Length | 13-3/8 in |
Spindle Taper Size | R-8 |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 660 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 34 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 750 MCM Cable Cutting Jaw (49-16-2772)
- WILTON Multi-Purpose Vise 4-1/2In (450P)
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 1/2 x 18 in. (33232)
- SUBURBAN BOLT AND SUPPLY 3/8 LONG ARM HEX KEY (A05402400LA)
- JET Vertical Mill, 7.875 x 35.75 In (690036)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- JET 24-Piece R8 Milling Tool Kit (660220)
- MILESCRAFT Euro Hinge Jig-Concealed Hinge Jig, Suitable for Frame and Frameless Cabinet Door Hinges 35mm (1342)
- HOUGEN 7/16 in. RotaCut Hole Cutter (11112)
- STM NMTB40 Right Angle Head (326204)
- HOUGEN 1 in. Sheet Metal Holcutter (14232)
- Jet Milling and Drilling Accessories