Shop All Milling and Drilling Accessories
Jet
Variable Speed Milling Machine, 3 HP, CNC
Mfr # 690930
Zoro # G4327438
original price:
$65,557.38
23% off
new price: $50,132.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$50,132.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type CNC
- Table Length 10 in
- Table Width 50 in
- Max. Table Weight (lbs.) 720
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690930
- Zoro # G4327438
- UPC # 731325335101
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 10 in |
Table Width | 50 in |
Quill Dia. (In.) | 3-3/8 |
Overall Depth | 96 in |
Overall Height | 85 3/4 in |
Overall Width | 65-3/4" |
T-Slot Size (In.) | 5/8 |
Table Size (In.) | 10 x 50 |
Ram Travel Length | 20-1/2 in |
Spindle Taper Size | R-8 |
Spindle Travel Length | 5 in |
Quill Dia. | 3 3/8 in |
Overall Length | 78 in |
Description
Knee/Column Milling Machine, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 720 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 35 in, Min. Spindle Speed 70 RPM, Max. Spindle Speed 3,800 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Individual meter socket, ringless socket, lever bypass, 4 jaws no release, OH, UG, 320 A, up to 600 VAC single phase 3W (UTH4330T)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden box (DWTPT1/4-1-1/4SET)
- JACOBS CHUCK MULTICRAFT 1/2"" (30602)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- JET 24-Piece R8 Milling Tool Kit (660220)
- JET Vertical Mill, 7.875 x 35.75 In (690036)
- STM 30 Taper Spindle Wiper (326210)
- BIG HORN 35mm Concealed Cabinet Door Hinge Template Jig and Bit (14840)
- HOUGEN 2 in. Sheet Metal Holcutter (14262)
- HERITAGE INDUSTRIAL Fitting 1/4-28SAE-LT 45D CS ZY (H1636)
- Jet Milling and Drilling Accessories