Shop All Milling and Drilling Accessories
Jet
Variable Speed Milling Machine, 3 HP, CNC
Mfr # 690676
Zoro # G4327401
product price: $50,729.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$50,729.00
Free 30-Day Returns
Key Features
- Type CNC
- Table Length 10 in
- Table Width 50 in
- Cross Travel (In.) 14-3/4
- Number of T-Slots 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690676
- Zoro # G4327401
- UPC # 731325452549
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 10 in |
Table Width | 50 in |
Quill Dia. (In.) | 3-3/8 |
T-Slot Size (In.) | 5/8 |
Table Size (In.) | 10 x 50 |
Overall Height | 85 3/4 in |
Overall Width | 65-3/4" |
Overall Depth | 66 in |
Quill Dia. | 3 3/8 in |
Spindle Travel Length | 5 in |
Spindle Taper Size | R-8 |
Overall Length | 63 in |
Ram Travel Length | 15-7/8 in |
Description
Knee/Column Milling Machine, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 840 lb, Phase 3, Voltage 230V, Longitudinal Travel 35 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dutton Lainson 14627 Pulling Winch with Ratchet; 1800 lb (3001.6483)
- KNIPEX Replacement Bolt Cutter Head, For 10U118 (71 79 610)
- IRWIN HSS Step Drill Bit 12 Sizes, 3/16-7/8" (15104)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (4078)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- JET Vertical Mill, 7.875 x 35.75 In (690036)
- JET 24-Piece R8 Milling Tool Kit (660220)
- IRWIN PLUG CUTTER 3/8"" (43906)
- OASIS MACHINERY Heavy-Duty Adjustable Single Roller Stand (T2273)
- BORA PORTAMATE WTX CLAMP EDGE 100""CUTS (545100)
- SYIC Er25Eo 10.5Mm Sealed Collet (08325-10.5)
- Jet Milling and Drilling Accessories