Shop All Milling and Drilling Accessories
Jet
Variable Speed Milling Machine, 3 HP, CNC
Mfr # 690675
Zoro # G4327410
product price: $53,530.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$53,530.99
Free 30-Day Returns
Key Features
- Type CNC
- Table Length 10 in
- Table Width 50 in
- T-Slot Size (In.) 5/8
- Ram Travel (In.) 15-7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690675
- Zoro # G4327410
- UPC # 731325452532
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 10 in |
Table Width | 50 in |
T-Slot Size (In.) | 5/8 |
Overall Height | 85 3/4 in |
Overall Width | 65-3/4" |
Overall Depth | 66 in |
Table Size (In.) | 10 x 50 |
Quill Dia. (In.) | 3-3/8 |
Spindle Taper Size | R-8 |
Ram Travel Length | 15-7/8 in |
Quill Dia. | 3 3/8 in |
Overall Length | 63 in |
Spindle Travel Length | 5 in |
Description
Knee/Column Milling Machine, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 840 lb, Phase 3, Voltage 230V, Longitudinal Travel 35 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (873)
- STANLEY Snap-Off Utility Knife Snap-Off, 5 in L (10-150)
- TOUGHBUILT Padded Belt Heavy Duty Buckle (TB-CT-41P)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MX-1108)
- JET 24-Piece R8 Milling Tool Kit (660220)
- JET Vertical Mill, 7.875 x 35.75 In (690036)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- HOUGEN 1-3/16 in. Sheet Metal Holcutter (14238)
- HOUGEN 11/16 in. RotaCut Hole Cutter (11128)
- PALMGREN Milling Starter Kit, w/Clamping (9670173)
- MASTER FLOW Eave Vent 16X4In Mill Alum Scr (EAC16X4)
- Jet Milling and Drilling Accessories