Shop All Milling and Drilling Accessories
Jet
Variable Speed Milling Machine, 3 HP, CNC
Mfr # 690576
Zoro # G4327386
product price: $45,129.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$45,129.00
Free 30-Day Returns
Key Features
- Type CNC
- Table Length 9 in
- Table Width 49 in
- Head Angle (Deg.) 90
- Cross Travel (In.) 12-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690576
- Zoro # G4327386
- UPC # 731325452563
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 9 in |
Table Width | 49 in |
Overall Width | 65-3/4" |
T-Slot Size (In.) | 5/8 |
Overall Height | 85 3/4 in |
Quill Dia. (In.) | 3-3/8 |
Overall Depth | 67 in |
Table Size (In.) | 9 x 49 |
Spindle Taper Size | R-8 |
Quill Dia. | 3 3/8 in |
Spindle Travel Length | 5 in |
Ram Travel Length | 15-1/4 in |
Overall Length | 64 in |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 720 lb, Phase 3, Voltage 230V, Longitudinal Travel 36 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- MILWAUKEE TOOL 1-3/8" Quick Change Steel Plate Carbide Cutter (49-57-8223)
- VEGA INDUSTRIES Phillips Acr 2 Insert Bit x 1 (125P2CR)
- TESA BROWN & SHARPE Magnetic Base, Steel, 6-1/2 in. L (01699123)
- JET Vertical Mill, 7.875 x 35.75 In (690036)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- JET 24-Piece R8 Milling Tool Kit (660220)
- STM 4 x 7 Precision Ground Sine Plate (230780)
- MAJOR MANUFACTURING MajorDRILL MASTER STANDARD KIT (MJR-HIT-444)
- PALMGREN Cross Slide Table, 6"x12" (9637121)
- H & H INDUSTRIAL PRODUCTS MT2 Shank Fly Cutter Holder (4006-0022)
- Jet Milling and Drilling Accessories