Shop All Milling and Drilling Accessories
Jet
Variable Speed Milling Machine, 3 HP, CNC
Mfr # 690575
Zoro # G4327395
product price: $39,649.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$39,649.00
Free 30-Day Returns
Key Features
- Type CNC
- Table Length 9 in
- Table Width 49 in
- Max. Table Weight (lbs.) 720
- Spindle to Table (In.) 20-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690575
- Zoro # G4327395
- UPC # 731325452556
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 9 in |
Table Width | 49 in |
Table Size (In.) | 9 x 49 |
T-Slot Size (In.) | 5/8 |
Quill Dia. (In.) | 3-3/8 |
Overall Depth | 67 in |
Overall Width | 65-3/4" |
Overall Height | 85 3/4 in |
Quill Dia. | 3 3/8 in |
Spindle Taper Size | R-8 |
Spindle Travel Length | 5 in |
Overall Length | 64 in |
Ram Travel Length | 15-1/4 in |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 720 lb, Phase 3, Voltage 230V, Longitudinal Travel 36 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (D244-5C)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793088)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- VEGA Ball-End Hex, 5/64 in Bit x 3 in (175BP0564A)
- JET 24-Piece R8 Milling Tool Kit (660220)
- JET Vertical Mill, 7.875 x 35.75 In (690036)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- DEWALT Set Tool, For 1/2 in Snake+, Zinc Plated (6404SD-PWR)
- HOUGEN 7/8 in. Sheet Metal Holcutter (14228)
- ZORO SELECT Corner Radius End Mill Set, Single End (283-888882)
- DEWALT Set Tool, For 1/4 in Snake+, Zinc Plated (6402SD-PWR)
- Jet Milling and Drilling Accessories