Shop All Milling and Drilling Machines
Jet
Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 V
Mfr # 691205
Zoro # G9879186
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,829.00
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Motor HP 3
- Phase 3
- Longitudinal Travel 35 in
- Cross Travel 15-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 691205
- Zoro # G9879186
- UPC # 662755513602
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Overall Depth | 96 in |
Overall Height | 88 in |
Quill Dia. | 3 3/8 in |
Overall Length | 78 in |
Spindle Travel Length | 5 in |
Ram Travel Length | 20-1/2 in |
Table Width | 50 in |
Spindle Taper Size | R-8 |
Table Length | 10 in |
Description
Knee/Column Milling Machine, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 720 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 35 in, Cross Travel 15-1/4 in, Min. Spindle Speed 70 RPM, Max. Spindle Speed 3,800 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 32MM UNIVERSAL IM (GP3032UM)
- BAND-IT Edge Trimmer Band-It (33437)
- CRESCENT 1/4" Drive 6 Point Standard Metric Socket 10mm (CDS17N)
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC #1-#60 (C21123)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Mill Drill Machine, 2 HP (350018)
- JET Spindle Shaft (10905829)
- POWERMATIC Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap. (1791264K)
- Jet Power Drills