Shop All Milling and Drilling Machines
Jet
Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 V
Mfr # 690117
Zoro # G9879177
product price: $18,829.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,829.00
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Motor HP 3
- Phase 3
- Longitudinal Travel 35 in
- Cross Travel 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690117
- Zoro # G9879177
- UPC # 662755137136
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Overall Height | 88 in |
Overall Depth | 96 in |
Quill Dia. | 3 3/8 in |
Table Length | 10 in |
Ram Travel Length | 20-1/2 in |
Spindle Taper Size | R-8 |
Table Width | 50 in |
Overall Length | 78 in |
Spindle Travel Length | 5 in |
Description
Knee/Column Milling Machine, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 720 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 35 in, Cross Travel 12 in, Min. Spindle Speed 70 RPM, Max. Spindle Speed 3,800 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Motor Assembly (70447)
- RIDGID Coolant, 1 qt, Squeeze Bottle (30693)
- OSG Spiral Point Tap Plug, 2 Flutes (1211400)
- WARWOOD TOOL 48 Stripping Bar Double Chisel (17330)
- JET Mill Drill Machine, 2 HP (350018)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET 20-Piece Tin Coated Double End Mill Set (650210)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill/Drill Machine, 1 HP (350017)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKP9)
- Jet Power Drills