Shop All Milling and Drilling Machines
Jet
Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 V
Mfr # 690087
Zoro # G9879125
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,799.00
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Motor HP 3
- Phase 3
- Longitudinal Travel 34 in
- Cross Travel 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 690087
- Zoro # G9879125
- UPC # 662755504327
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Overall Depth | 66 in |
Overall Height | 85 in |
Quill Dia. | 3 3/8 in |
Overall Length | 63 in |
Table Width | 49 in |
Spindle Travel Length | 5 in |
Ram Travel Length | 13-3/8 in |
Table Length | 9 in |
Spindle Taper Size | R-8 |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 660 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 34 in, Cross Travel 12 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Black, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BK)
- SLUG-OUT PUNCH 1/2"" KNOCK-OUT SET (KOS-500B)
- CRESCENT NICHOLSON 10" Half Round Double Cut Second File - Boxed (05026N)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M46)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill Drill Machine, 2 HP (350018)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Spindle Shaft (10905829)
- DAYTON Combination Lathe/Milling Machine, 115VAC (48WE41)
- Jet Power Drills