Shop All Milling and Drilling Machines
Jet
Var Speed Mill Machine, 3Ph, 3HP, 230/460V
Mfr # 691232
Zoro # G1940561
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,976.99
Free 30-Day Returns
Key Features
- Type Variable Speed R8
- Table Size (In.) 9 x 49
- Voltage 230/460
- Motor HP 3
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 691232
- Zoro # G1940561
- UPC # 662755870972
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 9 x 49 |
Overall Height | 85 |
Overall Width | 65-1/2 |
Overall Depth | 63 |
T-Slot Size (In.) | 0 3/8 |
Quill Dia. (In.) | 3-3/8 |
Description
Variable Speed Milling Machine, Phase 3, Voltage 230/460
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Socket Adapter Set, 3pcs (12082)
- KAPRO 305 Carpenter & Framing Square 24" (305-24)
- DEWALT Acoustical Eye Lag Driver (DW2225)
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 3/16" (62112)
- JET Mill Drill Machine, 2 HP (350018)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- WHEELER-REX Earthworm Hydro Drill (7800)
- Jet Power Drills