Shop All Milling and Drilling Machines
Jet
Var Speed Mill Machine, 3Ph, 3HP, 230/460V
Mfr # 691208
Zoro # G1940570
product price: $19,499.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,499.00
Free 30-Day Returns
Key Features
- Type Variable Speed R8
- Table Size (In.) 10 x 50
- Voltage 230/460
- Motor HP 3
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 691208
- Zoro # G1940570
- UPC # 662755513633
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 10 x 50 |
Overall Width | 95-3/4 |
Quill Dia. (In.) | 3-3/8 |
Overall Depth | 68 3/4 |
Overall Height | 87 |
T-Slot Size (In.) | 0 3/8 |
Description
Variable Speed Milling Machine, Phase 3, Voltage 230/460
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-732 Button Handle, 1 3/4" Aluminum, 10 Foot (12-732)
- PROTO 3/8 in Drive, 25mm 12 pt Metric Socket, 12 Points (J5225M)
- TRICO Fuse Puller, Black, 5 in. L (38071)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Mill/Drill Machine, 1 HP (350017)
- WHEELER-REX Earthworm Hydro Drill (7800)
- Jet Power Drills